-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Adjustment Material | Rubber |
| Adjustment Method | Lever |
| Body Material | Brass |
| Calibration Certificate Type | Not Certified |
| Display Illumination | Non-Illuminated |
| Display Type | Analog |
| For Refrigerant Type | R-134A, R-22, R-404A |
| For Use With | Vacuum Pumps |
| Gauge Diameter | 2 1/2" |
| Gauge Type | Evacuation |
| Gauges Low Side Blue | 0 psi to 350 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Connection Thread Direction | Right Hand |
| Includes Gauge Boots | Boot Not Included |
| Includes Sightglass | Sightglass Not Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 350 psi |
| Low Side Display Pressure - Minimum | 0 psi |
| Manifold Port Connection Gender | Male |
| Manifold Port Connection Size | 1/4" |
| Manifold Port Connection Thread Direction | Right-Hand |
| Manifold Port Connection Type | SAE |
|---|---|
| Number Of Hoses | 0 |
| Number Of Valves | 2 |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 11 1/2" |
| Overall Height | 3 1/4" |
| Overall Width | 4 1/4" |
| Pressure Resolution | 5 psi |
| Product Type | Single Manifold Gauge |
| Promotion Restriction | Not Eligible For Promotion |
| Refrigerant Compatibility | Multiple Refrigerants |
| Series | SUPEREVAC Series |
| Temperature Resolution | 1°F |
| Temperature Units Measured | °F |
| Vacuum Port Connection Gender | Male |
| Vacuum Port Connection Size | 1/4" |
| Vacuum Port Connection Thread Direction | Right Hand |
| Vacuum Port Connection Type | SAE |
| Vacuum Port Size | 1/4" |
| Valve Bore | 3/8" |
| Warranty | 1 yr. |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 33.27 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)