-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Gauge |
|---|---|
| A2l Compatibility | A2L Compatible |
| Accuracy | -20% to +20% |
| Ambient Operating Range | +32°F to +120°F |
| Automatic Shut-off Time | 20 min. |
| Battery Life | 70 hrs. |
| Battery Recharge | Not Rechargeable |
| Battery Type | D |
| Calibration Certificate Type | NIST |
| Connection Gender | Male |
| Connection Material | Brass |
| Connection Size | 1/4" |
| Connection Thread Direction | Right Hand |
| Connection Type | SAE Flare |
| Display | LCD |
| Display Location | Built In |
| Display Pressure - Maximum | 760000 µm hg |
| Display Type | LCD |
| Display Vacuum - Maximum | 760000 µm hg |
| Includes | Carrying Case |
| Includes Access Port | No |
| Includes Batteries | Batteries Included |
|---|---|
| Indication Method | Visual |
| Measurement Range | 1 µm to 760000 µm |
| Minimum Display Pressure | 0 µm hg |
| Minimum Display Vacuum | 1 µm hg |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 32°F |
| Overall Depth | 12.5" |
| Overall Height | 2 2/5" |
| Overall Width | 9" |
| Power Source | Battery |
| Power Supply | D Cell Battery |
| Product Type | Vacuum Gauge |
| Programmability | Non-Programmable |
| Resolution - Minimum | 1 µm hg |
| Response Time | 3 sec. |
| Sensor Type | Removable Sensor |
| Series | SUPEREVAC Series |
| Type | Digital |
| Units Measured | Micron |
| Warranty | 1 yr. |
YELLOW JACKET 69075 vacuum gauge is ideal for measuring vacuum levels in HVAC (heating, ventilation and air conditioning) systems. It helps technicians ensure proper evacuation during system maintenance, installation or repair. This gauge is ideal for detecting & addressing potential issues such as leaks and moisture, ensuring optimal system performance.
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 33.02 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5525 |
The gauge warms up in just 3 seconds, allowing for rapid initiation of measurements.
The moulded case is robust, providing protection for electronic circuitry. It also includes storage compartments for the sensor, cable, and brass connector.
The gauge is powered by a D-cell battery, providing up to 70 hours of continuous usage.
Yes, it features an automatic shut-off mechanism, conserving power by deactivating 20 minutes after power-up without changes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)