-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swaging Tool |
|---|---|
| Body Material | Alloy Steel |
| Construction | Steel |
| For Tube Size | 3/16", 1/4", 5/16", 3/8", 1/2", 5/8" |
|---|---|
| Number Of Sizes | 6 |
| Tool Length | 5 1/4" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 16 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)