-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pipe Reamer |
|---|---|
| Cutting Dia. Tolerance | 0" to 0.0005" |
| Cutting Direction | Left Hand |
| Cutting Direction - Machining | Left Hand |
| Dimension Type | Fractional Inch |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 1 3/4" |
| Flute Type | Spiral |
| For Pipe Size | 1/8" |
| Large End Dia. | 23/64" |
| Left/right Hand | Left |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 6 |
|---|---|
| Overall Length | 2 1/8" |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P1 |
| Reamer Size | 1/8" |
| Secondary Material Application | Alloy Steel |
| Secondary Material Application Iso Code | P2 |
| Shank | Straight |
| Shank Dia. | 7/16" |
| Shank Size | 0.437" |
| Shank Type | Straight |
| Shank Type - Machining | Taper |
| Small End Dia. | 5/16" |
| Spiral Direction | Left Hand |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 10.16 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)