YANKEE 335-0.0469 Reamer Production L Reamer 0.0469 In

Item: AB4RBJ
Model: 335-0.0469
Cross Ref: 20D148
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.30
5% off
$52.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Chucking Reamer
Coolant Fed Non Coolant Through
Cutting Direction Right Hand
Decimal Equivalent 0.047"
Dimension Type Fractional Inch
Finish Bright
Flute Length 1/2"
Flute Type Spiral
Fractional Size 0.047"
Left/right Hand Right
Material High Speed Steel
Measurement System Fractional Inch
Number Of Flutes 4
Overall Length 1 3/4"
Primary Material Application All Materials
Primary Material Application Iso Code H, K, M, N, O, P, S
Reamer Application Through Hole
Reamer Diameter 3/64"
Reamer Size (nominal) 3/64"
Reamer Size - Decimal Equivalent 0.0469
Shank Straight
Shank Dia. 0.046"
Shank Diameter 3/64"
Shank Size 0.046"
Shank Type Straight
Spiral Direction Right Hand

Shipping Information

Height (cm) 1.27
Length (cm) 1.27
Width (cm) 10.16
HS Code 8207600035
Country Of Origin US
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site