-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bit Socket |
|---|---|
| Bit Length | 1 3/8" |
| Drive Size | 3/4" |
| Drive Type | Impact |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Insulated | No |
| Locking | No |
| Magnetized Tip | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Number Of Points | 6 |
|---|---|
| Overall Length | 3 1/4" |
| Replaceable Insert | Yes |
| Sae Or Metric | SAE |
| Socket Depth | Standard |
| Socket Size | 19 mm |
| Tip Size | 19 mm |
| Tip Style | Hex |
| Tip Type | Hex |
| standard | ASME B107.110 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)