-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Drive Size | 3/4" |
| Drive Type | Square |
| Finish | Chrome Plated |
| Material | Steel |
| Number Of Points | 12 |
| Output Type | Hex |
| Overall Length | 3" |
|---|---|
| Product Type | Socket |
| Size | 2" |
| Socket Depth | Standard |
| System Of Measurement | SAE |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8204200000 |
|---|---|
| Weight (kg) | 1.179 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)