-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Dumping Hopper |
|---|---|
| Color | Gray |
| Cubic Foot Capacity | 8.125 cu. ft. |
| Cubic Yard Capacity | 0.375 cu. yd. |
| Dump Angle | 38° |
| Fork Pocket Depth | 40" |
| Fork Pocket Height | 3" |
| Fork Pocket Width | 20 1/2" |
| Frame Gauge | 7 ga. |
| Frame Material | Steel |
| Hopper Material | Steel |
|---|---|
| Hopper Release Type | Lever |
| Hopper Style | Standard |
| Hopper Type | Forklift Capable Medium Duty |
| Load Capacity | 4000 lbs. |
| Material | Enamel |
| Maximum Load Capacity | 6000 lbs. |
| Overall Height | 32 1/2" |
| Overall Length | 52 1/2" |
| Overall Width | 31 3/4" |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 78.74 |
| HS Code | 7309000090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 171.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)