-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Snip |
|---|---|
| Blade Material | Steel |
| Construction | Molybdenum Steel Jaw |
| Curve Type | Narrow |
| Cutting Action | Right, Straight |
| Cutting Capacity | 18 ga. (Low Carbon And Rolled Steel) |
| Cutting Direction | Right, Straight |
| Cutting Edge | Serrated |
| Cutting Edge Type | Serrated |
| Cutting Length | 1 1/4" |
| Features | Effortless Feed |
| Grip Material | Plastic |
| Grip Type | Ergonomic |
| Handle Color | Green |
| Handle Design | Contoured Vinyl Grip |
| Handle Material | Steel |
|---|---|
| Handle Style | Contoured |
| Handle Type | Compound Leverage Action |
| Includes Cushioned Grip | Yes |
| Jaw Type | Nonslip Serrated |
| Material | Molybdenum Steel |
| Material Application | Metal |
| Maximum Sheet Thickness | 18 ga. |
| Metal Gauge | 18 ga. |
| Non-sparking | No |
| Overall Length | 9 1/4" |
| Safety Latch | Yes |
| Snip Type | Offset-Handle General Purpose Metal Snips |
| Spring Assist Handle | Yes |
| Type | Offset |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 17.53 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)