-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sliding Gate |
|---|---|
| Base Plate Depth | 7" |
| Base Plate Width | 2" |
| Color | Gray |
| Door Height | 96" |
| Door Size | 5 ft. x 8 ft. |
| Door Type | Sliding |
| Door Width | 60" |
| Exterior Swing Direction | Universal |
| Finish | Powder Coated |
| Function | Allows Access Inside Cage Or Through Cage With A Slide Door |
| Gauge | 10 ga. |
| Height | 8 ft. |
| Includes | (2) Door Posts |
| Includes Mounting Hardware | Yes |
| Lock Type | Padlock |
| Material | Steel |
|---|---|
| Mesh Size | 2" x 2" |
| Method Of Construction | Welded |
| Mounting Hardware Included | 3/8" Standard Thread Grade 2 Plated Fasteners |
| Mounting Orientation | Left, Right |
| Opening Type | Sliding |
| Overall Depth | 2" |
| Overall Height | 8.4 ft. |
| Overall Width | 64" |
| Post Material | Steel Tubing |
| Post Width | 2" |
| Wire Diameter | 10 ga. |
| Wire Mesh Opening Height | 2" |
| Wire Mesh Opening Width | 2" |
| Wire Room Components | Wire Partition Doors |
| Standards | ANSI/RIA, OSHA |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 73.66 |
| HS Code | 7314496000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)