-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Hinged Gate |
|---|---|
| Base Plate Depth | 7" |
| Base Plate Width | 2" |
| Color | Gray |
| Door Height | 87 5/8" |
| Door Size | 8 ft. x 7 ft. |
| Door Type | Swing |
| Door Width | 96" |
| Finish | Enamel, Powder Coated |
| Function | Allows Access Inside Cage Or Through Cage With A Swinging Man Door |
| Gauge | 10 ga. |
| Height | 8 ft. |
| Includes | (2) Door Posts, Transom Panel |
| Includes Mounting Hardware | Yes |
| Lock Type | Padlock |
| Material | Steel |
|---|---|
| Mesh Size | 2" x 1" |
| Method Of Construction | Woven |
| Mounting Hardware Included | 3/8" Standard Thread Grade 2 Plated Fasteners |
| Opening Type | Hinged |
| Overall Depth | 2" |
| Overall Height | 8.4 ft. |
| Overall Width | 100" |
| Post Material | Steel Tubing |
| Post Width | 2" |
| Wire Diameter | 10 ga. |
| Wire Mesh Opening Height | 2" |
| Wire Mesh Opening Width | 1" |
| Wire Room Components | Wire Partition Doors |
| Standards | ANSI/RIA, OSHA |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 73.66 |
| HS Code | 7314496000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 95.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)