-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Partition Cage |
|---|---|
| Ceiling | Yes |
| Color | Gray |
| Door Exterior Swing Direction | In, Out |
| Door Height | 10 ft. |
| Door Width | 5 ft. |
| Door/gate Opening Type | Sliding |
| Includes Ceiling Panel | Yes |
| Lock | Keyed Different |
| Lock Type | Keyed Different Cylinder |
| Lockable | Yes |
|---|---|
| Method Of Construction | Welded |
| Number Of Walls/sides | 4 |
| Room Size Depth | 124" |
| Room Size Height (ft.) | 125 1/4" |
| Room Size Width | 124" |
| Wall Thickness | 2" |
| Wire Mesh Opening Height | 2" |
| Wire Mesh Opening Width | 2" |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 73.66 |
| HS Code | 7314496000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 517.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)