-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Thermowell |
|---|---|
| Application | Chill Water Lines, Hot Water Lines, Hvac, Pipes, Potable Water Applications |
| Bore Dia. | 0.438" |
| Food Safe | Yes |
| For Stem Diameter | 7/16" |
| For Stem Length | 3 1/2" |
| For Thermometer Thread Connection Size | 1 1/4" |
| For Thermometer Thread Connection Type | UNEF |
| For Thermometer Thread Size | 1 1/4" |
| For Thermometer Thread Type | UNEF |
| Includes Cap And Chain | No |
| Includes Lagging | No |
| Insert Length | 2 1/2" |
| Insertion Length | 2 1/2" |
| Material | Brass |
| Max. Operating Pressure | 710 psi |
|---|---|
| Maximum Operating Temperature | 400°F |
| Neck Extension | 4 13/32" |
| Nsf Certified | Yes |
| Nsf Rated | Yes |
| Process Connection | 3/4" MNPT |
| Process Connection Size | 3/4" |
| Shank Dia. | 0.63" |
| Shank Type | Straight |
| Stem Length | 3 1/2" |
| Thermowell Type | Threaded |
| Thread Gender | Male |
| Thread Size | 3/4" |
| Thread Type | NPT |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 4.32 |
| HS Code | 9026200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)