-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Basic Model | Flange Mount Hollow Output |
| Bore Size | 3/4" |
| Center Distance | 1 3/4" |
| Centre Distance | 1 3/4" |
| Input Style | Non Motorized |
| Reduction Stages | Single |
|---|---|
| Series | E Series , SE Encore Series |
| Shaft Arrangement | Driven Machine Right , Left & Right (Hollow Output) |
| Shaft Classification | Solid Input, Hollow Output, Flange Mount, Single Reduction |
| Motor Frame Size | None(Input Shaft) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 11.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)