-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Basic Model | Footless Solid Output |
| Center Distance | 1 3/4" |
| Centre Distance | 1 3/4" |
| Input Style | C Flange With Quill Motor Adapter |
| Motor Frame Size | 56C |
| Output Type | Solid Output Shaft |
|---|---|
| Reduction Stages | Single |
| Series | E Series , SE Encore Series |
| Shaft Arrangement | Solid Out Left Ext |
| Shaft Classification | Quill Input Adaptor, Solid Output, Housing Mount, Single Reduction |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 24.13 |
| HS Code | 8483404010 |
|---|---|
| Weight (kg) | 23 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)