-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Element.003 Micron |
|---|---|
| Compatible Grainger Part No. | 44D066 |
| Compatible Manufacturer Part Number | M26-02-000 |
| Filter Element Material | Activated Carbon |
| Filter Rating | 0.003 µm |
| Filter Type | Coalescing |
| Fits Brand | Wilkerson |
|---|---|
| For Fluid Type | Compressed Air |
| For Substance Type | Air |
| Iso Class | Class 1 |
| Series | M Series |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 7.87 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)