-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Line Lubricator |
|---|---|
| Adjustment Mechanism | Screwdriver |
| Adjustment Type | Screwdriver |
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 3/4" |
| Air Outlet Type | NPT |
| Body Material | Zinc |
| Bowl Material | Plastic |
| Bowl Size | 26 oz. |
| Connection Style | Air Line |
| Dome | Full View Sight |
| Dome Material | Nylon |
| For Fluid Type | Compressed Air |
| For Substance Type | Air |
| Height | 10.34" |
| Includes | Bowl And Guard, Quick Disconnect Clamp Ring, Siphon Tube Filter |
| Inlet Size | 3/4 |
| Inlet Type | NPT |
| Lubricator Bowl Capacity | 26 oz. |
| Lubricator Bowl Guard Included | Yes |
| Lubricator Bowl Material | Polycarbonate |
| Lubricator Type | Mist |
| Max. Flow Rate | 170 CFM |
|---|---|
| Max. Pressure | 150 psi |
| Max. Temp. | 125°F |
| Maximum Flow Rate | 196 CFM |
| Maximum Operating Pressure | 150 psi |
| Minimum Operating Temperature | 32°F |
| Npt | 3/4" |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Oil Capacity | 26 oz. |
| Oil Feed Type | Mist |
| Overall Depth | 4 13/16" |
| Overall Height | 10 3/8" |
| Overall Length | 4.63" |
| Overall Width | 4 5/8" |
| Pressure Drop | 5 Psi |
| Recommended Lubricant | Airline Oil F442001 |
| Seal Material | Nitrile Rubber |
| Series | L30 Series |
| Sight Dome Included | Yes |
| Sight Gauge Included | Yes |
| System Location | Air Line |
| Width | 4.79" |
| Height (cm) | 26.35 |
|---|---|
| Length (cm) | 12.22 |
| Width (cm) | 11.75 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)