-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Filter Element |
|---|---|
| Compatible Grainger Part No. | 6B282, 6B283, 6B284, 6B293, 6B294, 6B295, 6B300, 6B301, 6B302, 6B309, 6B310, 6B311, 6D759, 6D760, 6D761, 6D768, 6D769, 6D770, 6D775, 6D776, 6D777, 6D785, 6D786, 6D787 |
| Compatible Manufacturer Part No. | B28-03-FK00, B28-03-FL00, B28-04-FK00, B28-04-FL00, B28-06-FK00, B28-06-FL00, C28-03-FKG0, C28-03-FLG0, C28-04-FKG0, C28-04-FLG0, C28-06-FKG0, C28-06-FLG0, D28-03-FKG0, D28-03-FLG0, D28-04-FKG0, D28-04-FLG0, D28-06-FKG0, D28-06-FLG0, F28-03-SK00, F28-03-SL00, F28-04-SK00, F28-04-SL00, F28-06-SK00, F28-06-SL00 |
| Compatible Manufacturer Part Number | B28-03-FK00, B28-03-FL00, B28-04-FK00, B28-04-FL00, B28-06-FK00, B28-06-FL00, C28-03-FKG0, C28-03-FLG0, C28-04-FKG0, C28-04-FLG0, C28-06-FKG0, C28-06-FLG0, D28-03-FKG0, D28-03-FLG0, D28-04-FKG0, D28-04-FLG0, D28-06-FKG0, D28-06-FLG0, F28-03-SK00, F28-03-SL00, F28-04-SK00, F28-04-SL00, F28-06-SK00, F28-06-SL00 |
| Filter Efficiency | 95% |
| Filter Rating | 5 µm |
| Filter Type | Particulate |
|---|---|
| For Substance Type | Air |
| For Use On | Standard |
| Iso Class | Class 3 |
| Series | FRP Series |
| Type | Pneumatic |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.83 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)