-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Bowl |
|---|---|
| Bowl Material | Plastic |
| Bowl Type | Filter |
| Compatible Grainger Part No. | 44D056 |
| Compatible Manufacturer Part No. | CB6-02-000, F16-02-000, M16-02-000, PC5-02-000, PC6-02-000 |
| Compatible Manufacturer Part Number | CB6-02-000, F16-02-000, M16-02-000, PC5-02-000, PC6-02-000 |
|---|---|
| Compatible With Brand | Wilkerson |
| Compatible With Series | F16, M16 |
| Fits Brand | Wilkerson |
| Series | FRP Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)