-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge |
|---|---|
| Accuracy | +/-2-1-2% |
| Case Material | Stainless Steel |
| Case Material Grade | Grade 304 |
| Dial Size | 2 1/2" |
| Lens Material | Glass |
|---|---|
| Mounting Type | Lower Back |
| Pointer Material | Aluminum |
| Pressure Range | 0 psi to 15 psi |
| Temperature Rating | -4°F to +140°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)