-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | MagicSpring(R) Torx Key |
|---|---|
| Arm Length | 3.797" |
| Corrosion Resistance | Yes |
| Driver Material | Alloy Steel |
| End Shape | Torx |
| Fastener Holding | Yes |
| Finish | Black Oxide |
| Handle Color | Black |
| Handle Length | 23/32" |
| Handle Material | Steel |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Torx Key |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
|---|---|
| Length Family | Long |
| Long Arm Length | 55/64" |
| Non Sparking | No |
| Non-magnetic | Yes |
| Number Of Ball Ends | 0 |
| Number Of Tips | 2 |
| Sae Or Metric | Torx(R) |
| Shape | L |
| Short Arm Length | 23/32" |
| Tether Capable | Not Tether Capable |
| Working Angle | 25° |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 3.81 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)