-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Nut Driver |
|---|---|
| Blade Material | CVM Steel |
| Bolt Clearance | 5/16" |
| Corrosion Resistance | Yes |
| Esd Safe | No |
| Fastener Holding | No |
| For Fastener Size | 1.5 mm |
| Grip Style | Tapered |
| Handle Color | Black |
| Handle Design | Rotating Red Cap |
| Handle Material | Plastic |
| Handle Shape | Straight |
| Handle Type | Molded |
| Hex Size | 1.5 mm |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Magnetic/nonmagnetic | Nonmagnetic |
| Magnetized Tip | No |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | Yes |
| Non-sparking | No |
| Number Of Pieces | 1 |
| Nut Driver Handle Design | Rotating Red Cap |
|---|---|
| Nut Driver Handle Material | Plastic |
| Nut Driver Overall Length | 5 1/2" |
| Nut Driver Shank Length | 2 7/16" |
| Nut Driver Shank Material | Alloy Steel |
| Nut Driver Shank Style | Solid Round |
| Nut Holding | No |
| Overall Length | 5 1/2" |
| Ratcheting | No |
| Replaceable Shank | No |
| Sae Or Metric | Metric |
| Screwdriver And Nut Driver Grouping | Nut Drivers |
| Shank Dia. | 0.093" |
| Shank Finish | Chrome |
| Shank Length | 2 13/32" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Shank Type | Solid Round |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Size | 1.5 mm |
| Container Type | None |
| standard | HRC 61-65 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 1.27 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)