-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Screwdriver |
|---|---|
| Corrosion Resistant | Yes |
| Esd Safe | No |
| Finish | Chrome |
| For Fastener Size | 2.5 mm |
| Grip Style | Molded |
| Handle Color | Black |
| Handle Design | Ergonomic With Rotating Cap |
| Handle Length | 3 5/8" |
| Handle Material | Plastic |
| Includes | Rotating Cap |
| Insulated | No |
| Magnetized Tip | No |
| Material | CVM Steel |
| Non-magnetic | Yes |
| Non-sparking | No |
| Overall Length | 7 3/4" |
|---|---|
| Replaceable Shank | No |
| Shank Diameter | 0.1" |
| Shank Finish | Chrome |
| Shank Length | 3 7/8" |
| Shank Shape | Round |
| Slotted Screwdriver Tip Shape | Cabinet |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | 3/32" |
| Tip Style | Slotted |
| Tip Style Group | Slotted |
| Shank Coating | None |
| standard | HRC 59-67 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 1.27 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)