-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| 55% Thread Drill Size | 15/16" |
| 65% Thread Drill Size | 23.6 mm |
| 75% Thread Drill Size | 23.3 mm |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | Uncoated |
| List Number | 5303 |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 5 1/8" |
| Pitch Diameter Limits | H4 |
| Pitch Type | 12 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel |
| Secondary Material Application Iso Code | K, M, N |
| Shank Dia. | 51/64" |
| Shank Length | 2 5/8" |
|---|---|
| Shank Type - Machining | Straight |
| Size | 1" |
| Spiral Direction | Neutral |
| Square Size | 0.6" |
| Tap Chamfer | Taper |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Taper |
| Thread Direction | Right Hand |
| Thread Length | 2 1/2" |
| Thread Size | 1"-12 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 12 |
| Standards | ANSI, UNIFIED AND AMERICAN NATIONAL THREADS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.03 |
| Width (cm) | 2.54 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)