-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| 65% Thread Drill Size | 1.1796" |
| 75% Thread Drill Size | 1.1688" |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | No |
| Finish | Uncoated |
| List Number | 5303 |
| Material | High Speed Steel |
| No. Of Pieces | 1 |
| Number Of Flutes | 6 |
| Overall Length | 5 3/4" |
| Pitch Diameter Limits | H4 |
| Pitch Type | 12 |
| Primary Material Application | Aluminum, Brass, Bronze, Copper |
| Primary Material Application Iso Code | N |
| Shank Dia. | 1 1/64" |
| Shank Length | 3 3/16" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
|---|---|
| Size | 1.25" |
| Spiral Direction | Neutral |
| Square Size | 0.766" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Bottoming |
| Tap Grouping | Tap |
| Tap Length Standard | ansi.png |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI 302 |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 2 9/16" |
| Thread Size | 1 1/4"-12 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 12 |
| Standards | ANSI, UNIFIED AND AMERICAN NATIONAL THREADS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 2.54 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)