-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| 65% Thread Drill Size | 1.3593" |
| 75% Thread Drill Size | 1.3376" |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | Uncoated |
| List Number | 5303 |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 6 3/8" |
| Pitch Diameter Limits | H4 |
| Pitch Type | 6 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel |
| Secondary Material Application Iso Code | K, M, N |
| Shank Dia. | 1 7/32" |
| Shank Length | 3 3/8" |
|---|---|
| Shank Type - Machining | Straight |
| Size | 1.5" |
| Spiral Direction | Neutral |
| Square Size | 0.925" |
| Tap Chamfer | Taper |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Taper |
| Thread Direction | Right Hand |
| Thread Length | 3" |
| Thread Size | 1 1/2"-6 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 6 |
| Standards | ANSI, UNIFIED AND AMERICAN NATIONAL THREADS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.21 |
| Width (cm) | 2.54 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)