WIDIA 2748843 15238 Hand Tap #6-32unc Uncoated

Item: AD6TXU
Model: 2748843
Cross Ref: 4AHM2 / 15238
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.40
5% off
$11.78 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hand Tap
55% Thread Drill Size #32
65% Thread Drill Size #34
75% Thread Drill Size #36
Coolant Fed Non Coolant Through
Extended Neck Yes
Finish Uncoated
List Number 5305
Material High Speed Steel
Measurement System Pipe
Number Of Flutes 3
Overall Length 2"
Pitch Diameter Limits H3
Pitch Type 32
Primary Material Application Aluminum, Brass, Bronze, Copper
Primary Material Application Iso Code N
Shank Dia. 9/64"
Shank Length 1 9/32"
Shank Type - Machining Straight
Size #6
Spiral Direction Neutral
Square Size 0.11"
Standards DIN 374
Tap Chamfer Plug
Tap Length Standard ANSI
Tap Material High Speed Steel
Tap Shank Standard ANSI
Tap Style Straight Flute (Hand)
Tap Type Plug
Thread Direction Right Hand
Thread Length 11/16"
Thread Size #6-32
Thread Standard UNC
Thread Type Coarse
Threads Per Inch 32

Shipping Information

Height (cm) 2.54
Length (cm) 5.08
Width (cm) 2.54
HS Code 8207403000
Country Of Origin US
Weight (kg) 0.09

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site