-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Tap |
|---|---|
| 75% Thread Drill Size | Q |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Drill Bit Size | Q |
| Extended Neck | No |
| Finish | Uncoated |
| Helix Angle | 0° |
| Interrupted Thread | No |
| List Number | 5320 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 5320 |
| Max. Projection | 0.312" |
| No. Of Pieces | 1 |
| Number Of Flutes | 4 |
| Overall Length | 2 1/8" |
| Pitch Diameter Limit | Not Rated |
| Primary Material Application | Aluminum, Brass, Bronze, Copper |
| Primary Material Application Iso Code | N |
| Shank Dia. | 7/16" |
| Shank Length | 1 3/8" |
|---|---|
| Size | 1/8" |
| Square Size | 0.328" |
| Standards | ANSI, USCTI |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Plug |
| Tap Finish | Bright |
| Tap Grouping | Tap |
| Tap Length Standard | Uscti |
| Tap Material | High Speed Steel |
| Tap Shank Standard | Uscti |
| Tap Style | Pipe |
| Tap Thread Size | 1/8"-27 |
| Tap Type | Pipe |
| Thread Direction | Right Hand |
| Thread Length | 3/4" |
| Thread Limit | H2 |
| Thread Size | 1/8"-27 |
| Threads Per Inch | 27 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.41 |
| Width (cm) | 2.54 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)