-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Application | Metal Deburring |
| Cut Type | Double |
| Cutter Dia. | 1/16" |
| Cutting Edge Type | Double Cut |
| Cutting Length | 1/4" |
| End Type | Flat |
| Head Dia. | 1/16" |
| Head Length | 1/4" |
| Head Shape | Cylinder |
|---|---|
| Max. Rpm | 100000 RPM |
| Overall Length | 1 1/2" |
| Shank Dia. | 1/8" |
| Shank Material | Carbide |
| Shank Size | 1/8" |
| Shape | Cylindrical |
| System Of Measurement | Imperial |
| Trade Number | SA-41 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 8207901500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)