-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Resistant Sleeve |
|---|---|
| Ansi/isea Abrasion Level | 0 |
| Ansi/isea Cut Level | 3 |
| Ansi/isea Puncture Level | 0 |
| Color | Brown |
|---|---|
| Size | One Size |
| Sleeve Style | Sleeve |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 8.13 |
| HS Code | 6117809540 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)