-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flame Sensor |
|---|---|
| Application | Hot Surface Ignition Systems |
| Bracket Type | Universal |
| Compatible Ignition System Type | Hot Surface Ignition |
| Compatible With Brand | Universal |
| Electrical Connection Type | Plug In |
| Element Material | Kanthal |
| Flame Sensor Type | Hot Surface Ignition Flame Sensor |
| For Use With | Spark Ignition, Flame Sensing |
| Lead Length | 30" |
| Maximum Rod Temperature | 1800°F |
|---|---|
| Operation Description | Detect The Presence Of Flame For Hot Surface Ignition Systems |
| Probe Length | 3" |
| Probe Mounting Type | Stud Mount |
| Product Type | Flame Sensor |
| Replacement For Oem Brand | Universal |
| Replacement Type | Universal |
| Type | Single Rod |
| Standards | CSA CERTIFIED |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 9032896025 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)