-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimper |
|---|---|
| Autoclavable | No |
| Body Material | Steel |
| For Seal Material | Aluminum Seals |
| For Vial Size | 16.5 mm, 28.5 mm, 30 mm |
| For Vial Type | Uni Dose Vials |
| Material | Steel |
|---|---|
| Power Source | Manual |
| Product Type | Crimper |
| Quantity | 1 |
| Type | Hand Operated |
| Height (cm) | 4.75 |
|---|---|
| Length (cm) | 23.16 |
| Width (cm) | 12.55 |
| HS Code | 8422309160 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)