-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Masonry Drill Bit |
|---|---|
| Bit Dia. | 0.156" |
| Cutter Heads | 1 |
| Drilling Length | 2" |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 3" |
| Shank Shape | Straight |
| Shank Size | 0.156" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.54 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)