-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Screwdriver |
|---|---|
| Calibration Certificate | Yes |
| Calibration Certificate Included | Yes |
| Clockwise Accuracy | -2% to +2% |
| Corrosion Resistance | No |
| Counterclockwise Accuracy | -3% to +3% |
| Drive Size | 1/4" |
| Electric Light/tone | No |
| Esd Safe | No |
| Extended Data Testing | Yes, Nist |
| Grip Style | Ergonomic |
| Grip Type | Ergonomic |
| Handle Color | Black, Blue |
| Handle Length | 2 5/16" |
| Handle Shape | Straight |
| Handle Type | Molded |
| Housing Material | Chrome Vanadium Steel |
| Includes | Aaa Battery, Blow Mold Case |
| Insulated | No |
| Maximum Torque | 17.75 lbs.-in. |
| Min. Number Of Cycles | 5000 |
| Minimum Torque | 0.88 lbs.-in. |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Non-sparking | No |
| Overall Length | 8" |
| Primary Scale Increments | 0.01 lbs.-in. |
| Primary Scale Range | 0.88 lbs.-in. to 17.7 lbs.-in. |
| Products By Industry | Fabricated Metals |
| Ratcheting | No |
| Replaceable Bit | Yes |
| Reset Type | Automatic Click Over |
| Rotation | CW/CCW |
| Screwdriver And Nut Driver Grouping | Screwdrivers |
| Shank Finish | Chrome |
| Shank Length | 2 19/64" |
| Shank Material | Alloy Steel |
| Tether Ready | No |
| Tip Size | 1/4" |
| Tip Style | Phillips |
| Tip Style Group | Specialty |
| Torque Limiting Mechanism | Audible |
| Torque Measurement Type | Inch-Pound |
| Torque Setting | Adjustable |
| Type | Electronic |
| Standards | AIST, CE, ISO 6789, NIST |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 12.7 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)