-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single-End Valve Wheel Wrench |
|---|---|
| Corrosion Resistant | Yes |
| Finish | Powder Coated |
| Head Angle | 90° |
| Head Size | 2" |
| Insulated | No |
| Length | 27" |
|---|---|
| Material | Alloy Steel |
| Non-magnetic | No |
| Nonsparking | No |
| Overall Length | 27" |
| Size | 2" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 72.14 |
| Width (cm) | 9.65 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.689 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)