-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Aircraft Drill | No |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.201 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Wire Size |
| Drill Bit Dimension Type | Wire |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | Cobalt |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | #7 |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Drill Length Class | Jobber Length |
| Finish | Amber |
| Finish - Machining | Straw, Bronze |
| Flute Length | 2 7/16" |
| Flute Type | Spiral |
| Grade | High Performance |
| Helix Angle | +21° to +34° |
|---|---|
| List Number | Westward |
| Material | Cobalt Steel |
| Material - Machining | Cobalt |
| Material Grade - Machining | HIGH PERFORMANCE |
| Maximum Drilling Depth | 1 13/16" |
| Measurement System | Wire |
| No. Of Pieces | 1 |
| Number Of Flutes | 2 |
| Overall Length | 3 5/8" |
| Point Angle | 135° |
| Point Type | Split Point |
| Primary Material Application | Cast Iron, Steel, Aluminum And Non-Ferrous Material, Hi-Temp Alloy, Hardened Steel |
| Primary Material Application Iso Code | H, K, N, P, S |
| Shank Diameter | 3/16" |
| Shank Length | 1 3/16" |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Size | #7 |
| Spiral Direction | Right Hand |
| Web Thinning | Thinned |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.14 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)