-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fencing Plier |
|---|---|
| Cutting Capacities | 2 mm |
| Esd Safe | No |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Style | Standard |
| Handle Type | Standard |
| Insulated | No |
| Jaw Length | 1" |
| Jaw Opening Type | Manual |
| Jaw Shape | Long Nose |
| Jaw Style | Long Nose |
| Jaw Width | 3 5/8" |
| Material | Chrome Vanadium Steel |
| Max. Jaw Opening | 1 3/8" |
|---|---|
| Non Sparking | No |
| Nose Type | Multifunction |
| Overall Length | 10 1/4" |
| Plier Jaw Style | Long Nose |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Fencing Pliers |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Thickness | 9/16" |
| Tip Width | 9/16" |
| Standards | ASME B107.500 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)