-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit Set |
|---|---|
| Aircraft Drill | No |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Finish | Black Oxide |
| Drill Bit Grouping | Drill Bit Set |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
| Drill Length Class | Jobber Length |
| Finish | Black Oxide |
| Finish - Machining | Black Oxide |
| Grade | General Purpose |
| Includes | Metal Drill Index |
|---|---|
| Largest Drill Bit Size | 1/2" |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | General Purpose |
| No. Of Pieces | 29 |
| Number Of Drill Bits | 29 |
| Number Of Pieces | 29 |
| Point Type | Conventional Point |
| Primary Material Application | All Materials |
| Products By Industry | General Approach |
| Shank Type - Machining | Straight |
| Smallest Drill Bit Size | 1/16" |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.33 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.7865 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)