-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Moil Point Chisel |
|---|---|
| Chisel Collar Shape | Oval |
| Chisel Collar Type | Oval |
| Chisel Shank Size | 17/25" |
| Chisel Shank Type | Round |
| Collar Type | Oval |
| Compatible With | Chipping Hammers |
| Compatible With Manufacturer Part Number | ACL-009 |
| Compatible With Product Type | Chipping Hammers |
| Cutting Application | Surface Removal |
| Cutting Direction | Right Hand |
| Drill Bit Point Type | Moil Point |
| Drill Bit Size | 21/32" |
| For Tool Type | Rotary Hammer |
| Material | Steel |
|---|---|
| Material Grade | Grade 42 Crmo |
| Non-sparking | No |
| Overall Length | 9" |
| Point Type | Bull Point |
| Primary Material Application | Concrete, Masonry |
| Shank Design | Round |
| Shank Dia. | 21/32" |
| Shank Length | 2 3/8" |
| Shank Shape | Round |
| Shank Size | 17/25" |
| Shank Type | Straight |
| System Of Measurement | Fractional Inch |
| Tool Overall Length | 9" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 22.86 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)