-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Screwdriver Bit |
|---|---|
| Bit Style | Phillips |
| Drive Size | 1/4" |
| Drive Type | Hex |
| Fastening Tool Tip Size | #2 |
| Finish | Black Oxide |
| For Use With | 1/4" Impact He X Bit Holder |
| Hex Shank Size | 1/4" |
| Impact Rated | Impact Rated |
|---|---|
| Length | 1/4" |
| Number Of Points | 4 |
| Overall Length | 1" |
| Sae Or Metric | Imperial |
| Size | #2 |
| Tip Type | Phillips |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 1.27 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)