-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Blade Hand Reamer |
|---|---|
| Blade Type | Straight |
| Finish | Black Oxide |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Reamer Size | 27/32" |
| Min. Reamer Size | 25/32" |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 7 3/8" |
| Shank | Straight |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size Range | 25/32" to 27/32" |
| System Of Measurement | Fractional Inch |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 23.11 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)