-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machinist Scriber |
|---|---|
| Finish | Chrome Plated |
| Handle Dia. | 5/16" |
| Handle Material | Steel |
| Handle Texture | Knurled |
| Handle Type | Knurled, Solid |
| Head | Round |
| Includes | (3) Points |
| Magnet End | No |
| Magnetic Tip | Nonmagnetic |
|---|---|
| Overall Length | 12" |
| Removable Tip | Permanent Tip |
| Replaceable Tips | No |
| Threaded Points | Yes |
| Threaded Tip | Threaded Tip |
| Tip Material | Steel |
| Tip Type | Straight |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 3.3 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)