-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Drive Size | 1" |
| Drive Type | Hand |
| Finish | Chrome Plated |
| Impact Rated | No |
| Insulated | No |
| Locking | No |
| Measurement Type | Metric |
|---|---|
| Non-sparking | No |
| Number Of Points | 12 |
| Overall Length | 3.143" |
| Socket Depth | Standard |
| System Of Measurement | Metric |
| Tether Capable | Not Tether Capable |
| Height (cm) | 7.59 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 7.59 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.089 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)