-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | ERNi-CI |
| Color | Gray |
| Compatible Shielding Gas | 100% Argon |
| Construction | Malleable And Nodular |
| Container Size | 1 lbs. |
| Container Type | Tube |
| Elongation (as Welded) | 40% |
| Elongation (minimum Required) | 40% |
| For Material Type | Cast Iron To Carbon Steel, Cast Iron To Cast Iron, Cast Iron To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Cast Iron |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ERNI-CI Series |
| Tensile Strength | 40.65 ksi |
| Tensile Strength (as Welded) | 66 ksi |
| Tensile Strength (minimum Required) | 66 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 36 ksi |
| Yield Strength (minimum Required) | 36 ksi |
| standard | AWS A5.15 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 94.74 |
| Width (cm) | 3.81 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)