-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Preset Digital Oil Control Gun |
|---|---|
| Extension Type | Steel Extension With Automatic Non-Drip Tip |
| Flow Rate | 0.3-8 GPM |
| For Media Type | Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil |
| Includes | Oil Gun With Swivel, Steel Extension With Non-Drip Tip |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
|---|---|
| Max. Operating Pressure | 1000 psi |
| Metered | Yes |
| Nozzle Operation | Automatic |
| Nozzle Type | Rigid Steel |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 27.99 |
| Width (cm) | 16 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)