-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Knurl |
|---|---|
| Accessory Type | Pipe Wrench |
| Compatible Grainger Part No. | 3LY96A |
| Compatible With Brand And Series | Westward Series |
| For Jaw Texture | Knurled |
| Impact Rated | No |
|---|---|
| Jaw Material | Carbon Steel |
| Material | Carbon Steel |
| Overall Length | 27/32" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 1.52 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)