-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Finder |
|---|---|
| Accuracy | 0.5° |
| Angle | 90° |
| Base Length | 3 1/2" |
| Body Material | Plastic |
| Color | Blue |
| Construction | High Impact Plastic Body |
| Features | Magnet |
| Graduation Units | Degrees |
| Includes | Level |
| Lens Dia. | 4" |
| Lens Material | Polystyrene |
|---|---|
| Magnetic | Yes |
| Material | Plastic |
| Measuring Range (maximum) | 90° |
| Measuring Range (minimum) | 0° |
| Number Of Level Vials | 1 |
| Number Of Plumb Vials | 0 |
| Number Of Quadrants | 3 |
| Overall Height | 3" |
| Scale | 0° to 90° |
| Type | 90° |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 16.26 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)