-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanics Drill Bit |
|---|---|
| Application | For Alloy, Carbon And Tool Steels And Cast Iron |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.0938 |
| Depthdia. Ratio | 4Xd |
| Dimension Type | Fractional Inch |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | High Speed Steel |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | 3/32" |
| Drill Length Class | Mechanics Length |
| Drill Point | 135° |
| Finish | Black And Gold |
| Finish - Machining | Black, Gold |
| Flute Length | 1 1/4" |
| Flute Type | Spiral |
|---|---|
| Fractional Size | 3/32" |
| Grade | Heavy Duty |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | Heavy Duty |
| No. Of Pieces | 1 |
| Number Of Pieces | 1 |
| Overall Length | 2 1/4" |
| Point Angle | 135° |
| Point Type | Split Point |
| Shank Dia. | 3/32" |
| Shank Type - Machining | Straight |
| Size | 0.094" |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Type | Standard |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 3.81 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)