-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 15/16" |
| Finish | Uncoated |
| Material | High Carbon Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 5 1/8" |
| Pitch Diameter Limits | H4 |
| Primary Material Application | All Materials |
| Shank Dia. | 51/64" |
| Shank Type - Machining | Straight |
| Size | 1" |
| Square Size | 0.6" |
|---|---|
| Standards | Asme |
| Tap Chamfer | Plug |
| Tap Finish | Bright |
| Tap Material | Carbon Steel |
| Tap Style | Straight Flute |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 2 1/2" |
| Thread Size | 1"-14 |
| Thread Standard | Uns |
| Thread Type | UNS |
| Threads Per Inch | 14 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 7.11 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)