-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oiler |
|---|---|
| Body Finish | Tin Coated |
| Body Material | Steel |
| Bowl Finish | Tin Coated |
| Bowl Material | Steel |
| Capacity | 1 qt |
| Features | Feeds A Drop Or A Stream Of Lubricating Oil, Stays Primed For Instant Use |
| Function | Feeds A Drop Or A Stream Of Lubricating Oil, Stays Primed For Instant Use |
|---|---|
| Includes | Steel Pump With 2 Ball Valves |
| Operator Style | Lever |
| Overall Capacity | 32 fl. oz. |
| Recommended Sae Viscosity Grades | 10W |
| Spout Length | 8" |
| Spout Type | Rigid |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.41 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)